Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB3083284

MPN #: DRZ-PH-B

General Wire Drain Cleaning Machine with 50' x 5/16 Cable & Cutter Set

Product Description
Looking for a cleaner way to clean drains? The Model DRZ-PH with automatic feed is the answer. Light and powerful for its size, this compact drain cleaning machine is ideal for clearing clogged sinks, tubs, and laundry drains in 1-1/4" to 3" drain lines up to 50 ft. long.

The variable speed power cable feed gives you complete control as it feeds and retrieves the cable at up to 16 ft per minute. The four foot guide tube means you never have to touch the cable – so your hands, and the jobsite, stay clean.

No need to wear your arms out holding a heavy machine over the drain or under the sink. The compact design let's you operate the machine horizontally on the kitchen counter or vertically on the floor next to the tub. Use the pneumatic pedal to keep your hands free to control the feed and guide hose. And the silent motor won't disturb your customers while on the job.

The rust resistant aluminum drum carries up to 50' of 1/4" or 5/16", or 35' of 3/8" Flexicore® wire rope center cable.

The Model DRZ-PH also comes with the new Band-It™ splashguard to minimize excess water spray from the spinning drum.

PRICE
$1,325.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width16-1/2 in
Height16-1/2 in
Weight40 lbs
For Use with Pipe Size1-1/2 to 2 in
Max Cable Length50 ft
Cables Included50' x 5/16"

Product Details

Handle MaterialSteel
ColorOrange/Gray/Silver
ApplicationDrain Cleaning
Voltage110 V
MaterialSteel
Manufacturers Part NumberDRZ-PH-B
BrandGeneral Wire