Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
General Wire

Model # :WBB213882

MPN #: I-95-C

General Wire Sectional Machine, 1/3 HP, with (5) 15' x 7/8" Cables

Product Description
The I-95 gives you power and convenience. The motor is a 1/3 hp capacitor type, so it delivers plenty of torque to the cables. Yet, as soon as you lift the drive handle, the cable stops rotating, so there's no additional torque build up. You also use the drive handle to carry the machine. And when it's in position on the job, its four point base gives it rock-solid stability. A cutter holder is attached to the back of the I-95, so your cutting heads are always with the machine. A Ground Fault Circuit Interrupter is standard equipment. Clear 4" lines up to 150 feet long with 7/8" x 15' sections. We've included five, 15' x 7/8" sections to get you started.

CLEARANCE PRICE
$1,575.00

was $1899.99
Save $324.99 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth14 in
Height17 in
Weight39 lbs
Max Cable Length150 ft

Product Details

Horsepower1/3 HP
Rotations per Minute400 rpm
SeriesI-95
Includes15'x7/8 Cables, Cable Carrier, Cutter Set & Tool Box
Package Quantity1
DescriptionI-95 w/ 15'x7/8" Cables, Cable Carrier, Cutter Set & Tool Box
Manufacturers Part NumberI-95-C
BrandGeneral Wire