Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861785

MPN #: 58960

RIDGID® K-50 Sectional Machine W/Cable Kit, 115V, 1/6HP, 400RPM, 7-1/2'L x 5/8"W Cables

Product Description
RIDGID® K-50 Sectional Machine W/ Cable Kit, 115V, 1/6HP, 400RPM, 7-1/2'L x 5/8W Cables

Machine, with: A-30 Cable Kit. Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 drains. Equipped with an A-17 adapter, runs up to 50 feet of 5/16 (15m/8mm) or 35 feet of 3/8 (11m/10mm) continuous length cable. 5/16 best for 3/4 to 1 1/2 lines. 3/8 best for 11/4 to 2 lines. Equipped with 1/6 HP motor; 115V Models CSA approved. Approved to UL standards (NRTLC).

PRICE
$2,199.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size1-1/4 to 4 in
Cables Included(6) 7-1/2' x 5/8"

Product Details

Horsepower1/6 HP
Voltage115 V
IncludesCable, Straight & Bulb Auger,C" & Spade Cutter, Coupling Pin Key, Cable Carrier,
Rotations per Minute400 rpm
SeriesK-50-4
Manufacturers Part Number58960
For Use WithAll Sink, Shower, & Floor Drains
BrandRIDGID

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCSA, UL Approved