Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786639

MPN #: 3318-22A

Milwaukee® M12™ 65’ Ultra Flex Compact Inspection Camera Kit

Product Description
Our M12™ 65' Ultra Flex Compact Inspection Camera Kit features our most flexible push cable providing the ability to navigate the tightest bends and traps in small diameter 1"- 3" drain lines up to 65'. Our camera delivers the clearest image and easiest inspections and is equipped with multi-frequency Sonde for precise locating. Featuring our smallest 16 mm camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The M12™ 65' Ultra Flex Compact Inspection Camera can inspect a wide array of small-diameter applications that conventional cameras can't inspect. Our M12™ Compact Drain Line Inspection Cameras feature our most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12™ REDLITHIUM™ CP2.0 batteries with an internal storage system for recordings, our reel will allow the user to capture, create, and share custom photos and videos from one of our compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This drain line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Includes:
  • M18™ & M12™ Rapid Charger
  • Monitor Mount for M12™ Wireless Monitor
  • Carry Strap For M18 FUEL™ Sectional Machine (2818-20)
  • Barrel Skids for M12™ 85' High Flex Compact Inspection Camera


PRICE
$4,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width15-7/8 in
Height12-1/2 in
Weight17.7 lbs
For Use with Pipe SizeM18 in
Camera Diameter16 mm in

Product Details

TypeInspection Camera Kit
ColorRed/Black
IncludesInspection Camera Kit, Battery, Charger, Monitor Mount, Carry Strap
Video Resolution1080P
Manufacturers Part Number3318-22A
Sonde Frequency512/640 HZ
BrandMilwaukee