Genesis Polycarbonate Light Panels, 2' W x 4' L, Ice, 10/Case - 708-01
Write a Review
|
Questions & Answers (0)
Product Description
Genesis Light Panels are manufactured from highly-durable, lightweight polycarbonate. Each panel is waterproof, washable and is easily cut with a scissors or utility knife, providing a versatile, long-term solution for ceiling grid lighting systems.
PRICE
$139.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/4 in |
| Width | 23-3/4 in |
| Thickness | 1/6 in |
Product Details
| Size Type | 2’X4' |
| Material | Polycarbonate |
| Package Quantity | 10/Case |
| Description | Light Panel |
| Color | Clear |
| Manufacturers Part Number | 708-01 |
| Mounting Style | Lay In |
| Brand | Genesis |
Warranty
| Warranty | 10 yr |