Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB2777172

MPN #: LID191CL

Quantum Storage Genuine Stack & Nest Tote Clear Lid, Polyprolylene, 19-1/2"L x 15-1/2"W x 1"H - Pkg Qty 6

Product Description
These heavy-duty, tough, and dependable stack and nest totes are the ultimate reusable container for storing and transporting your valuable items in any application. These proven containers are available in nine sizes and three colors for efficiency and inventory control. Available in: Blue, Gray and Red. Fits Totes SNT190, SNT195. 1 Year Limited Warranty. Made In The USA. Pack of 6.

PRICE
$88.50  Sold in packages of 6 / $14.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width15-1/2 in
Height1-5/8 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeLid
MaterialPolypropylene
Package Quantity6
ColorClear
Manufacturers Part NumberLID191CL
BrandQuantum Storage Systems

Warranty

Warranty1 yr