Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789667

MPN #: UPLAY-045-N

UltraSite® Boulder Point with Shade, Ground Spikes & Inground Shade Posts, Natural

Product Description
Three decks, three slides and three climbers for three-times the fun! Boulder Point features two 6 wave slides and a 4 curved slide in addition to a 6 Deluxe Rock Climbing Wall, 6 Rung climber and 4 Vine Climber. A crawl tunnel gives children a fun way to move from one deck to the other and ground-level music components add play value for children of all abilities.

Boulder Point meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 6'.

A ground spike surface mount is included with the structure. Perfect for easy-install, commercially compliant and budget-conscious solution for daycares, churches and apartment complexes! Assembly required.

Features:
  • Window Panel Crawl Tunnel
  • Bongo & Bass Drums (Below Deck)
  • Rain Wheel
  • Capacity: 20-30"


PRICE
$36,375.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft 7 in
Width34 ft 6 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems with Inground Kit
Recommended Age5 to 12
Capacity20-30 Children
ColorNatural
Manufacturers Part NumberUPLAY-045-N
BrandUltraSite