Oberon® GES6 Gas Extraction Coverall with Escape Strap, 5XL, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Gas extraction protective coverall designed for work near gas lines and other environments with a prolonged flash-fire risk. The suit is engineered to provide at least six seconds for worker escape and includes a smooth moisture-absorbing inner layer for comfort. It features a brass front zipper with hook-and-loop closure, elastic back waist, reinforced knees, hi-vis suspender-style tape, knit cuffs with thumbholes, and 26-inch brass leg zippers with protective fabric backing. This configuration includes an attached Kevlar escape strap for emergency egress and rescue.
PRICE
$2,309.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Gas Extraction Coverall |
| Reflective Tape | Yes |
| Color | Orange |
| Series | GES6 |
| Wrists | Knit Cuff |
| Ankles | Hook & Loop |
| Closure Type | Zipper/Hook & Loop |
| High Visibility | Yes |
| Material | FR Protective Fabric |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | GES6-CVL-ES-5XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930, ASTM F1701 |