- Dimensions: 3.25" x 5.125" x 2.437" x 2.844" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 304ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.64 in |
| Width | 5.64 in |
| Depth | 5.64 in |
| Height | 2.437 in |
| Weight | 9 lbs |
| Outside Dimension (D) | 5.125" |
| Ball Diameter (dk) | 4.685" |
| Bore (D) | 3.25 in |
| Static Load | 1760 N |
| Width (C) | 2.437" |
| Width (B) | 2.844" |
Product Details
| Dynamic Load (kN) | 585 |
| Series | GEZ Series |
| Common Interchanges | B52LSS, 32SF52TT, GE82ZO-2RS, SBB52 2RS, SA2-52BSS |
| Manufacturers Part Number | GEZ 304ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |