Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB659561

MPN #: GEZ 312ES 2RS

GEZ 312ES 2RS Spherical Plain Bearing, Inch, Sealed

Product Description
  • Dimensions: 3.75" x 5.875" x 2.812" x 3.281" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.46 in
Width6.46 in
Depth6.46 in
Height2.812 in
Weight13 lbs
Outside Dimension (D)5.875"
Ball Diameter (dk)5.393"
Bore (D)3.75 in
Static Load2360 N
Width (C)2.812"
Width (B)3.281"

Product Details

Dynamic Load (kN)780
SeriesGEZ Series
Common InterchangesB60LSS, 37SF60TT, GE95ZO-2RS, SBB60 2RS, SA2-60BSS
Manufacturers Part NumberGEZ 312ES 2RS
Max Angle of Misalignment6
BrandBearings Limited