- Dimensions: 4.25" x 6.625" x 3.187" x 3.719" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 404ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.29 in |
| Width | 7.29 in |
| Depth | 7.29 in |
| Height | 3.187 in |
| Weight | 18.5 lbs |
| Outside Dimension (D) | 6.625" |
| Ball Diameter (dk) | 6.102" |
| Bore (D) | 4.25 in |
| Static Load | 3000 N |
| Width (C) | 3.187" |
| Width (B) | 3.719" |
Product Details
| Dynamic Load (kN) | 1000 |
| Series | GEZ Series |
| Common Interchanges | B68LSS GE107ZO-2RS, SBB68 2RS, SA2-68BSS |
| Manufacturers Part Number | GEZ 404ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |