- Dimensions: 4.5" x 7" x 3.375" x 3.937" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 408ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.7 in |
| Width | 7.7 in |
| Depth | 7.7 in |
| Height | 3.375 in |
| Weight | 21.9 lbs |
| Outside Dimension (D) | 7" |
| Ball Diameter (dk) | 6.476" |
| Bore (D) | 4.5 in |
| Static Load | 3400 N |
| Width (C) | 3.375" |
| Width (B) | 3.937" |
Product Details
| Dynamic Load (kN) | 1120 |
| Series | GEZ Series |
| Common Interchanges | B72LSS, 45SF72TT, GE114ZO-2RS, SBB72 2RS, SA2-72BSS |
| Manufacturers Part Number | GEZ 408ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |