- Dimensions: 6" x 8.75" x 4.75" x 4.125" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 600ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.63 in |
| Width | 9.63 in |
| Depth | 9.63 in |
| Height | 4.125 in |
| Weight | 38.8 lbs |
| Outside Dimension (D) | 8.75" |
| Ball Diameter (dk) | 8.15" |
| Bore (D) | 6 in |
| Static Load | 5200 N |
| Width (C) | 4.125" |
| Width (B) | 4.75" |
Product Details
| Dynamic Load (kN) | 1730 |
| Series | GEZ Series |
| Common Interchanges | B96LSS, 60SF96TT, GE152ZO-2RS, SBB96 2RS, SA2-96BSS |
| Manufacturers Part Number | GEZ 600ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |