- Dimensions: 4.75" x 7.375" x 3.562" x 4.156" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 412ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.11 in |
| Width | 8.11 in |
| Depth | 8.11 in |
| Height | 3.562 in |
| Weight | 25.6 lbs |
| Outside Dimension (D) | 7.375" |
| Ball Diameter (dk) | 6.83" |
| Bore (D) | 4.75 in |
| Static Load | 3750 N |
| Width (C) | 3.562" |
| Width (B) | 4.156" |
Product Details
| Dynamic Load (kN) | 1250 |
| Series | GEZ Series |
| Common Interchanges | B76LSS, 47SF76TT, GE120ZO-2RS, SBB76 2RS, SA2-76BSS |
| Manufacturers Part Number | GEZ 412ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |