- Dimensions: 110mm x 170mm x 34mm x 38mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 110F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 187 mm |
| Width | 187 mm |
| Depth | 187 mm |
| Height | 38 mm |
| Weight | 8 lbs |
| Outside Dimension (D) | 170Mm |
| Ball Diameter (dk) | 155Mm |
| Bore (D) | 110Mm in |
| Static Load | 1620 N |
| Width (T) | 38Mm |
| Width (C) | 34Mm |
| Width (B) | 38Mm |
Product Details
| Dynamic Load (kN) | 810 |
| Series | F Series |
| Common Interchanges | GE110SW |
| Manufacturers Part Number | GAC 110F |
| Max Angle of Misalignment | 3 |
| Brand | Bearings Limited |