Grundfos GU 125 Union Set 529911 Bronze 3/4" Sweat
Write a Review
|
Questions & Answers (0)
Product Description
Union set to include two nuts, gaskets, and adapters. For Use Grundfos UP Model Circulators. Made in the USA.
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Material | Bronze |
| Color | Bronze |
| Manufacturers Part Number | 529911 |
| For Use With | Grundfos UP Series Circulators |
| Brand | Grundfos |
Warranty
| Warranty | 1 yr |