Motor mount ring set for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, 1522 5S, 1522 5T, 1522 6S, 1522 6T, 1522 7S, 1522 7T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601S, 602S, 603S, 604S, 605S, 606S, 60-3S, 60-3T, 60-4S, 60-4T, 60-11T.
Bell & Gossett Mounting Ring Set For Series 1522 & 60 Pumps
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 118228 |
| For Use With | Series 1522 & Series 60 Pumps |
| Brand | Bell & Gossett |
Related Products
Little Giant VCL Series is ideal for collecting, detecting and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required. Features: 1/18 HP motor Galvanized steel tank cover ABS tank, volute and switch cover 1 gallon tank capacity Stainless steel shaft Snap-action switch Safety switch Thermal overload protection UL / CSA listed 1 Year Limited Warranty.
Grundfos VersaFlo® Circulator Pump UPS-32-160B, 96402742, 460v, 3487 RPM, Bronze VersaFlo® 3-Speed Circulator Pumps Features: 3 Speed Motor Technology- Reduces Noise & Power Consumption Exclusive Wet Rotor Technology Up To 3 HP Built-In Motor Protection For Long Life Whisper Quiet 30 Month Warranty Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060 Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are ...
The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems. Features: Bronze and stainless steel construction. Wet rotor design. Composite impeller. Eliminates and prevents corrosive effects of fresh water. Maintenance-free, low energy consumption, easy to install, quiet running. Improved performance and efficiency. Pre-program usage times to save power. No additional wiring required. Adds to savings by operating pump by ...
Grundfos UP15-10B7 Circulator Water Pump 59896226, Bronze, 115V, 1/25 HP The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems. Features: Bronze and stainless steel construction. Wet rotor design. Composite impeller. Eliminates and prevents corrosive effects of fresh water. Maintenance-free, low energy consumption, easy to install, quiet running. Improved performance and efficiency. Pre-program usage times to save power. ...
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications. Features: Heavy duty concentric fan-cooled motor Corrosion-resistant one-piece steel motor shaft Moisture-proof windings Oversized sleeve bearings with large oil reservoir Universal mounting configurations 90° barbed elbow with bleed-off Low pump down and recovery levels Grounded plug Flame retardant housing Snap-off volute plate for easy cleaning Mesh debris screen Thermal overload ...