Coupler for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601T, 601S, 602S, 602T, 603S, 603T, 604S, 604T, 605S, 605T, 606S, 606T, 607S, 607T, 608S, B601S, B602S, B602T, B603S, B603T, B604S, 604T, B605S, B605T, B606S, B606T, B607S, B607T, B608S, 60-1S, 601T, 60-2S, 602T, 60-3S, 60-3T, 60-4S, 60-4T, 60-10S, 60-11S, 60-11T, 60--B11S, 60-13S, 60-13T, 60-B13S, 60-B13T, 60-14S, 60-14T, 60-B14S, 60-B14T.
Coupler Spring Type 1/2 x 1/2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 118473 |
| For Use With | Series 1522 & Series 60 Pumps |
| Brand | Bell & Gossett |
Related Products
Little Giant VCL Series is ideal for collecting, detecting and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required. Features: 1/18 HP motor Galvanized steel tank cover ABS tank, volute and switch cover 1 gallon tank capacity Stainless steel shaft Snap-action switch Safety switch Thermal overload protection UL / CSA listed 1 Year Limited Warranty.
The ACS-2 auxiliary safety switch install in the condensate drain pan of an air conditioning or refrigeration unit to turn off the unit or operate an alarm if the drain pan approaches overflow. 5 amps, includes 72"L wire. 1 Year Limited Warranty.
The 230 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately. ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills) Patent-Pending Cooling Design (improved cooling increases pump life) Rubber Feet (absorbs vibration on hard surface installations. ...
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications. Features: Heavy Duty Concentric Fan-cooled Motor Thermal Overload Protection Corrosion-resistant One-piece Steel Motor Shaft Universal Mounting Configurations Moisture-proof Windings Oversized Sleeve Bearings with Large Oil Reservoir 90° Barbed Elbow with Bleed-off Low Pump Down and Recovery Levels Grounded Plug Flame Retardant Housing Snap-off Volute Plate for Easy Cleaning Mesh Debris ...
Little Giant VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Features: 1/30 HP high performance 230 V motor ABS tank, motor cover, and volute 1/2 gallon tank capacity Stainless steel pump shaft Snap-action pump switch Removable 3/8" barbed check valve 3 inlet drain holes Thermal overload protection Includes safety switch and 20' tubing cCSAus listed 1 Year Limited Warranty.