Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB1012655

MPN #: 52722370

Grundfos UP43-75BF Circulator Water Pump 52722370, Bronze, 115V, 1/6 HP

Product Description
Grundfos UP43-75BF Circulator Water Pump 52722370, Bronze, 115V, 1/6 HP

Grundfos UP43-75BF is a single-speed bronze circulator pump designed for use in a large number of heating, hot and cold water recirculation applications. Bronze housing of the Grundfos UP43-75BF model offers superior corrosion protection.

Features:

  • GF 40/43 flange connections (1-1/2")
  • Ceramic shaft and radial bearings
  • Carbon axial bearing
  • Stainless steel rotor can and bearing plate
  • Corrosion-resistant impeller, Composite, PES
  • Bronze pump housing.
  • Made in the USA.


PRICE
$1,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width6-2/3 in
Height8-1/2 in
Weight14.1 lbs
Head0-24.9 ft

Product Details

Max Fluid Temperature230°F °F
Max Ambient Temperature104 °F °F
Run Capacitor Size10 μF/180 V
Number of Speeds1
Pressure145 psi
Impeller MaterialComposite, PES
Flow0-40.9 gal/min
Phase1
Manufacturers Part Number52722370
Respirator Connection TypeBronze Flange
BrandGrundfos
Horsepower1/6 HP
ColorRed
Hertz60 Hz
Min Fluid Temperature32° °F
Thermal ProtectionInternal
Number of Poles2
Voltage115 V
Housing MaterialBronze
System TypeOpen

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA