Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB925954

MPN #: GF96402708

Grundfos VersaFlo® Circulator Pump UPS-32-80, 96402708, 115v, 3495 RPM, Cast Iron

Product Description
VersaFlo® 3-Speed Circulator Pumps

Features:

  • 3 Speed Motor Technology- Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060
  • Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.
  • Made in the USA.


PRICE
$2,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11-3/4 in
Height6 in
Weight35.9 lbs
Head1-25 ft

Product Details

Max RPM3495 rpm
RPM3495 rpm
Max Watts120 W
Horsepower1/2 HP
Flange Connection1-1/4" non ANSI 2 bolt w/ (2) 1/2" dia. holes
ColorRed
Number of Speeds3
Amperage2.66 A
Max Amps2.66 A
Flow9-67 gal/min
Voltage115 V
Flange TypeGF 15/27
Phase1
Manufacturers Part NumberGF96402708
Housing MaterialCast Iron
BrandGrundfos

Warranty

Warranty1 yr