Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1510203

MPN #: CTXBG2815

Elkay® CTXBG2815 Crosstown Stainless Steel Bottom Grid 28-1/2" x 15-1/2" x 1-1/4"

Product Description
Elkay CTXBG2815 Crosstown Stainless Steel 28-1/2" x 15-1/2" x 1-1/4" Bottom Grid

Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.


PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width15-1/2 in
Height1-1/4 in

Product Details

TypeBottom Grid
MaterialStainless Steel
Manufacturers Part NumberCTXBG2815
BrandElkay