Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :T9EB3159137

MPN #: EF1500VRBMC

Elkay® Universal Vandal-Resistant Filtration Kit with Filter Status Monitor

Product Description
Provide filtered water where needed. Elkay® universal filtration kits are an ideal solution for adding a filtration system to any non-filtered water cooler, fountain or bottle filling station. Universal filtration kits can be used on any brand.

Features:
  • Includes WaterSentry® 1,500-gallon capacity filter
  • 51299C filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate and chlorine taste and odor
  • Filter should be replaced every 1,500 gallons or 1 year after installation; replace sooner if unit is located in a high-traffic area in places such as schools and airports
  • Vandal-resistant enclosure made from 20-gauge stainless steel to protect filter and discourage tampering; Torx bit included for added security
  • Versatile mounting near accessible water line; box includes conduit punchouts on sides and bottom and an open back for thru-wall plumbing; vandal-resistant conduit not provided
  • Universal box works with Elkay® and non-Elkay® units to turn any non-filtered cooler or fountain into a filtered unit
  • LED filter status monitor and audio alert indicate when filter replacement is needed
  • Flow Rate: 1.5 GPM (5.6 L/m)
  • Temperature: 40-100°F (4-38°C)
  • Initial Pressure Drop: 2-5 PSI (14-34 kPa)
  • Maximum Pressure: 105 PSI (724 kPa)
  • Minimum Pressure: 20 PSI (138 kPa)
  • Water Inlet: 3/8" (9.5mm) O.D. tube
  • Water Outlet: 1/4" (6.4mm) O.D. tube


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/8 in
Width11-1/4 in
Height4-5/8 in

Product Details

TypeVandal Resistant Water Filtration Kit
IncludesWaterSentry Filter, Filter Status Monitor, 20-Gauge Stainless Steel Mounting Box
Package Quantity1
Filter Capacity Gallons1500 gal
Manufacturers Part NumberEF1500VRBMC
For Use WithNon-Filtered Coolers Or Fountains
Filter TypeChlorine, Taste & Odor
BrandElkay