Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3066291
MPN #: JT9-6292579
Product Details
JET® Locking Shaft (1 Req.) , JT9-6296069
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
JET® 5Cc D04A Screw Set 1/4-20X3/8, JT9-6285907
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer
JET® 5E1 B06 Washer Spring 3/8X5/8, JT9-6285852
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer
JET® 5Cc D10 Screw Set 1/4-20X1Nc, JT9-6285901
JET® Knife Gauge Bar (60A) , JT9-6296156
For Use With: Jet 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer