Features:
- Gift Boxes, 6" x 6" x 6", Kraft, 100/Case
- Convenient one-piece construction
- Sets up fast
- Kraft, pinstripe exterior and solid kraft interior
- Ships and stores flat
Model # :WBB3172614
This product will be restocked soon
Weights & Dimensions
| Inside Length | 6 in |
| Inside Width | 6 in |
| Inside Height | 6 in |
Product Details
| Package Quantity | 100 |
| Color | Brown |
| Brand | Global Industrial |