Features:
- Deluxe Gift Box Lids, 8" x 8", White, 50/Case
- Pre-assembled lids are twice as strong as chipboard
- Use with "High-Wall" bottoms (sold separately)
- Feature white interior
Model # :WBB3172472
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 8 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |