Features:
- Gift Boxes, 9" x 4-1/2" x 4-1/2", Kraft, 100/Case
- Convenient one-piece construction
- Sets up fast
- Kraft, pinstripe exterior and solid kraft interior
- Ships and stores flat
Model # :WBB3172615
Weights & Dimensions
| Inside Length | 9 in |
| Inside Width | 4-1/2 in |
| Inside Height | 4-1/2 in |
Product Details
| Package Quantity | 100 |
| Color | Brown |
| Brand | Global Industrial |