- Enhance the appearance and add dimension to your packaging with premium quality tissue
- Special dyes resist fading and bleeding
- Soft texture on both sides
- 10 lb. basis weight
- Neutral pH
Global Industrial
Model # :WBB3177799
Global Industrial Gift Grade Tissue Paper, 10 lbs., 10"W x 15"L, White, 960 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 10 in |
| Basis Weight | 10 lbs |
Product Details
| Type | Gift Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 960 sheets |
| Color | White |
| Manufacturers Part Number | B3177799 |
| Brand | Global Industrial |
| Recyclable | Yes |