Relay and Control GKT-2003 Gasket for Motor Terminal, Conduit Box
Write a Review
Questions & Answers (0)
1/32" Thick Vellumoid Gasket, resistant to oil, grease, gasoline, and water.
Specifications
Product Details
| Frame | - |
| Manufacturers Part Number | GKT-2003 |
| Color | White |
| Brand | Relay and Control |
Related Products
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. Features All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base Moisture resistant 200°C ...
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control. Features Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Application(s) Food processing ...
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" ...
Washguard White Epoxy Coated Motor, 3-Phase: 3HP, 3490 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 8.4-7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8. Enhanced performance in wet, humid areas Durable RUST-OLEUM® white epoxy coating Stainless steel shaft, conduit box cover, nameplate, fan guard Special gaskets, slingers and seals Four endshield drains Moisture-resistant interior components Meets IP55 ...
Washguard White Epoxy Motor, Single Phase: 1/3HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, ROUND, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.4/3.2, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 62, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8. Enhanced performance in wet, humid areas Durable RUST-OLEUM® white epoxy coating Stainless steel shaft, conduit box cover, nameplate, fan guard Special gaskets, slingers and seals Four endshield drains Moisture-resistant interior ...