Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217415

MPN #: 110088.00

Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Product Description
Agricultural Motor: 1HP, 1725RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.

Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.



PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase1
Manufacturers Part Number110088.00
EnclosureTEFC
DesignCapacitor Start Inductor Run
Service Factor1.15
Bearing Drive End6203
BrandLeeson
RPM1725 rpm
Horsepower1 HP
Efficiency TypeStandard
Frame56
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency74
Full Load Amps14/7 A
DutyContinuous
Compatible Part/Model NumberAO Smith/Magnetek, C313, EB1104M
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY