Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179877

MPN #: GL505X2

Pyramex® GL505 Insulated Cut Resistant Dipped Gloves, Latex Coated, ANSI A4, 2XL, Hi-Vis Orange - Pkg Qty 12

Product Description
Features:
  • Type: Insulated Dipped Glove
  • Cuff: Polyester + Acrylic + Latex Elastic
  • Waterproof
  • Double-dipped
  • Sandy latex coating on the palm and fingers provides an effective grip in dry and oily situations
  • Smooth latex full dipped coating keeps hands dry in wet applications
  • 13 gauge outer polyester cut-resistant liner provides comfort and durability
  • 10 gauge inner acrylic liner delivers insulation and moisture resistance
  • High-visibility for easy recognition
  • Contact cold protection down to as low as -22°F/-30°C
  • Knit cuff creates a snug fit to keep out debris
  • Application: Commercial Fishing, Construction, Food Processing, Outdoor Activities, Refrigerated Area, Utilities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2, Abrasion 4 , Puncture 2
  • EN 388 - Abrasion 3, Cut 2, Tear 3, Cut TDM-100X
  • EN 511 - Contact Cold 2


PRICE
$98.40  Sold in packages of 12 / $8.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSandy & Smooth Latex
GaugeOuter: 13, Inner: 10 ga

Product Details

TypeCoated Gloves
ColorOrange
SeriesGL505
Cuff StyleKnit Wrist
MaterialPolyester, Acrylic, Latex
Package Quantity12 Pair
GenderUnisex
Manufacturers Part NumberGL505X2
Lining MaterialPolyester, Acrylic
Coating MaterialLatex
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3883231X