Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179801

MPN #: GL507CX2

Pyramex® GL507C Insulated Cut Resistant Dipped Gloves, Latex Coated, ANSI A5, 2XL,Hi-Vis Orange - Pkg Qty 12

Product Description
Features:
  • Type: Insulated Dipped Glove
  • Cuff: HPPE + Acrylic + Latex Elastic
  • Double dipped
  • Sandy latex coating on the palm and fingers provides an effective grip in dry and oily situations
  • Smooth latex full dipped coating keeps hands dry in wet applications
  • 13 gauge outer HPPE cut-resistant liner provides comfort and dexterity
  • 10 gauge inner acrylic liner provides insulation and moisture resistance
  • Contact cold protection down to as low as -22°F/-30°C
  • Knit cuff creates a snug fit to keep out debris
  • Application: Commercial Fishing, Construction, Food Processing, Outdoor Activities, Refrigerated Area, Utilities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A4, Abrasion 5, Puncture 4
  • EN 388: Abrasion 3, Cut X, Tear 4, Puncture 3, Cut TDM-100 D
  • EN 511 - Contact Cold 2


PRICE
$153.00  Sold in packages of 12 / $12.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSandy & Smooth Latex
GaugeOuter: 13, Inner: 10 ga

Product Details

TypeCoated Gloves
ColorOrange
SeriesGL507C
Cuff StyleKnit Wrist
MaterialHPPE, Acrylic, Latex
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL507CX2
Lining MaterialHPPE, Acrylic
Coating MaterialLatex
Cut LevelA4
BrandPyramex Safety

Compliance & Certifications

EN 3883X43D