Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179888

MPN #: GL901WRXL

Pyramex® GL901WR Insulated Cut Resistant Dipped Gloves, HPT Coated, ANSI A3, XL, Black - Pkg Qty 12

Product Description
Discover the GL901 insulated safety gloves, featuring a 15G nylon liner, 360°7G acrylic inner liner, and HPT coating on palms and fingers. Treated with Actifresh® for bacteria defense and lasting freshness, ensuring protection and comfort.

Features:
  • Hydro Barrier: HPT coating on palm and fingers repels water to ensure secure grip in wet and oily conditions, while maintaining softness in extreme cold
  • Dynamic Performance: 15G nylon liner ensures comfort, precision, and adaptability for versatile performance in various tasks
  • Insulated Comfort: 7G acrylic inner liner provides 360° warmth down to -22°F/-30°C
  • Hygiene Defense: Treated with Sanitized Actifresh® to combat bacteria for prolonged comfort and freshness
  • Sure Seal: Knit wrist cuff ensures added security, comfort and functionality
  • Applications: Refrigerated Area, Utilities, Food Processing, Commercial Fishing, Construction, Outdoor Activities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2, Abrasion 3, Puncture 2
  • EN 388 - Abrasion 3, Cut 2, Tear 3, Puncture 1, Cut TDM-100 X
  • EN 511 - Convective Cold X, Contact Cold 2, Water Impermeability X


PRICE
$132.00  Sold in packages of 12 / $11.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripHPT
GaugeOuter: 15, Inner: 7 ga

Product Details

TypeCoated Gloves
ColorBlack
SeriesGL901WR
Cuff StyleKnit Wrist
MaterialNylon, Acrylic, HPT
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL901WRXL
Lining MaterialNylon, Acrylic
Coating MaterialHPT
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3883231B