Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2232530

MPN #: GLC-06029

Qorpak GLC-06029 Pre-Cleaned Amber Glass Screw Thread Sample Vials, 1 dram (4ml), Case of 144

Product Description
These Pre-cleaned vials with screw caps attached are highly convenient amber glass vial kits. Strong, reliable, amber borosilicate glass offers protection from light and temperature shock. The Thermoset (phenolic) plastic caps also have a wide range of chemical compatibility and temperature tolerances. The foam backed PTFE-faced F217 liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed from the vials by the Vacuum and Ionization process. Our V&I cleaning process is cost-effective, time-saving means of sealing cleanliness into each vial.

Specifications:
  • Style: Screw Thread Vial
  • Size: 15 x 45mm
  • Color: Amber
  • Material: Borosilicate Glass
  • Case Qty: 144
  • Treatment/Grade: Vacuum & Ionized
  • Attached Cap: Green Thermoset F217 & PTFE Lined Cap
  • Capacity / Volume: 1 dram (4ml)
  • Neck Finish: 13-425


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 x 45mm

Product Details

TypeGlass Vials
Neck Finish13-425
ColorAmber
Cap MaterialThermoset F217 & PTFE Lined
Capacity1 (4) oz
Closure TypeGreen Thermoset F217 & PTFE
MaterialAmber Borosilicate
Package Quantity144
DescriptionPre-cleaned Screw Thread Sample Vial
Manufacturers Part NumberGLC-06029
Cap Color FamilyGreen
BrandQorpak