Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224697

MPN #: 2221-0020

Thermo Scientific Nalgene™ Polypropylene Jugs with Closure, 8 Liter, Case of 6

Product Description
Safely handle corrosive liquids using rubber gloves and the large carrying handle on Thermo Scientific™ Nalgene™ Polypropylene Jugs. These jugs offer excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Includes Polypropylene screw caps.

Features:
  • Lightweight for easy handling and carrying-one-third the weight of glass
  • Autoclavable/Leak proof

Note: Completely disengage threads or remove cap before autoclaving polypropylene jugs. For the best results, autoclave using a properly vented closure.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$839.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-3/16 in
Diameter195 mm

Product Details

TypeJugs
ColorNatural
Closure53B
Cap MaterialPP
Capacity8
IncludesScrew Cap, Large Carrying Handle
Closure TypeScrew Closure with TPE Gasket
MaterialPolypropylene
DescriptionJug with Closure
Package Quantity6
Manufacturers Part Number2221-0020
Cap Color FamilyWhite
BrandNalgene