Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777912

MPN #: LE-TSS-WD-4700

LabExact® Glass Fiber Filter, Prewashed & Dried, Not Tared, TSS Procedure, 47mm, 100/PK

Product Description
Binder free glass microfiber used for Determination of Total Suspended Solids (Standard Method 2540 D. and EPA Method 160.2) and Volatile Suspended Solids.

Common Thimble Applications:
  • 934-AH® Pre-washed and weighed for high heat applications >550°
  • Washed, dried, desiccated and fired to 550°C
  • Weighed to 4 decimal place resolution
  • Industry standard 934-AH® glass microfiber filter, ready to use
  • Meets requirements for use with VSS and TSS analysis
  • Compares to Whatman RTU series, Environmental Express Pro Weigh series, Ahlstrom Munksjo 169W series
Pre-Washed version is packaged within plastic container, in stacks with no pans or bar coding. Pre-Washed & Weighed version is packaged individually in a pan with human readable serial number, weight and barcode. Both versions are effective in reducing work flow as they remove several steps required to prepare filters. They offer a superior high levels of quality assurance.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size1.5um
Diameter47 mm

Product Details

TypeGlass Microfiber Filter
MaterialGlass Microfiber
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberLE-TSS-WD-4700
Retention1.5
BrandLabExact