LabExact® PTFE Syringe Filter with Glass Fiber Prefilter, NS, 0.45µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® PTFE Syringe Filter with integrated glass fiber prefilter is engineered for efficient filtration of challenging samples containing higher particulate loads. Featuring a 0.45 µm PTFE membrane, it provides excellent chemical resistance and is well suited for aggressive solvents, acids, and organic solutions. The built‑in glass fiber prefilter helps prevent premature membrane clogging, improving flow rates and extending filter service life. With a 25 mm diameter, it supports higher sample volumes and consistent throughput in demanding workflows. Supplied non‑sterile, this syringe filter is ideal for analytical, industrial, and research laboratory applications requiring reliable, clog‑resistant filtration performance.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Polytetrafluoroethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10196 |
| Retention | 0.45 |
| Brand | LabExact |