Hiland Glass Tube Table Top Patio Heater, 9500 BTU, Propane, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of warmth for your smaller seating areas during the cooler months with 9,500 BTUs of heat from this glass tube table top patio heater. Not only is the stainless steel unit beautiful in design, it also includes a thermocouple anti-tilt device for added safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/8 in |
| Width | 13-3/8 in |
| Height | 38 in |
| Weight | 14 lbs |
Product Details
| Type | Gas Patio Heater |
| Color | Silver |
| Mounting Location | Table |
| Includes | Thermocouple Anti-Tilt Device |
| Ignition Type | Battery |
| Manufacturers Part Number | HLDS032-GTTSS |
| BTU | 9500 BTU |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |