Heatstar High Intensity Infrared Patio Heater With Transformer - Liquid Propane 45000 BTU 120V
Write a Review
|
Questions & Answers (0)
Product Description
The HS45GSP Tube Heater is a source for efficient and effective low-intensity infrared radiant heat. At 45,000 BTU, it provides uniform heat distribution while operating quietly. The compact 3in aluminized steel U-tube design along with the polished deep-dish reflector is perfect for all garages, shops and patios. The burner and tube set come in one box. Optional accessories include a horizontal vent kit, a vertical vent kit, a 24v thermostat, a decorative grid kit, and an install kit.
Clearance to Combustibles Horizontal: 6" above, 54" below, 24" burner side, 24" exhaust side, 6" reflector end, 24" burner end.
Clearance to Combustibles Vertical: (Hung Burner Side Up) - 6" above, 36in below, 36" burner side, 6" exhaust side, 6" reflector end, 24" burner end
Limited 3 Yr Parts & Burner Limited 10 Yr Tube.
Clearance to Combustibles Horizontal: 6" above, 54" below, 24" burner side, 24" exhaust side, 6" reflector end, 24" burner end.
Clearance to Combustibles Vertical: (Hung Burner Side Up) - 6" above, 36in below, 36" burner side, 6" exhaust side, 6" reflector end, 24" burner end
Limited 3 Yr Parts & Burner Limited 10 Yr Tube.
PRICE
$1,429.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 15 in |
| Height | 11 in |
| Weight | 91 lbs |
| Clearance to Combustibles Bottom | 54 in |
| Clearance to Combustibles Top | 6 in |
| Coverage Area | 1125 ft² |
| Clearance to Combustibles Side | 24 in |
Product Details
| Type | Infrared Patio Heater |
| Color | Silver |
| Mounting Location | Wall or Ceiling |
| Wattage | 13.2 W |
| Voltage | 120 V |
| Includes | Burner Box, U-Tube, Reflector, Hanger |
| Material | Steel |
| Ignition Type | Electronic |
| Phase | 1 |
| Manufacturers Part Number | HS45GSPLP |
| BTU | 45000 BTU |
| Fuel Type | Propane |
| Brand | HeatStar |
Compliance & Certifications
| Certifications | CSA |