Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680610

MPN #: HS9120PPNG

Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 140000 BTU

Product Description
The Heatstar High Intensity Radiant Overhead HS9120PPNG Natural Gas Power Pile heater directs line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has a power pile thermocouple ignition with manually lit pilot, so no electricity is required. Also has a safety shut-off on the pilot and burner, and ships with a thermostat. Heatstar high intensity heaters are protected by a 10 year, pro-rated burner assembly warranty and a limited one year gas control warranty. Consult the user manual for installation instructions and for clearance to combustible guidance.

Features:
  • Heatstar High Intensity Heaters have multiple outputs per model series
  • Additional burner orifices are included that enables the installer to increase or decrease the output of the heater
  • Millivolt control heaters shipped with thermostat
  • Non-corrosive materials are used throughout heaters construction


PRICE
$1,149.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width21-1/2 in
Height12 in
Weight61 lbs
Clearance to Combustibles Bottom114 in
Clearance to Combustibles Top46 in
Coverage Area3000 ft²
Clearance to Combustibles Side46 in

Product Details

TypeInfrared Patio Heater
ColorSilver
Mounting LocationWall or Ceiling
IncludesHeater, Thermostat, Manual
MaterialSteel
Ignition TypePower Pile
Manufacturers Part NumberHS9120PPNG
BTU140000 BTU
Fuel TypeNatural Gas
BrandHeatStar

Compliance & Certifications

CertificationsCSA