Ultra-Safe glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and comes with self-adhesive mounting pads.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Ultra-Safe Glassless Mirror, Wall Mount, Vertical, 36"W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1 in |
| Height | 72 in |
| Weight | 30 lbs |
Product Details
| Style | Wall Mount |
| Type | Mirrors |
| Package Quantity | 1 |
| Description | Ultra-Safe Glassless Mirror |
| Color | Clear |
| Manufacturers Part Number | 19-1034 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |