Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fabrication Enterprises

Model # :WBB2140459

MPN #: 19-1014

Ultra-Safe™ Glassless Mirror with Mobile Caster Base, Vertical, 24"W x 72"H

Product Description
Ultra-Safe™ glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and features metal stabilization legs with 2" carpet casters.

Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.

PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height72 in
Weight25 lbs

Product Details

StyleMobile Caster Base
TypeMirrors
Package Quantity1
DescriptionUltra-Safe™ Glassless Mirror
ColorClear
Manufacturers Part Number19-1014
BrandFabrication Enterprises

Warranty

Warranty1 yr