Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fabrication Enterprises

Model # :WBB2140462

MPN #: 19-1040

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 60"W x 72"H

Product Description
Ultra-Safe™ glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and comes with self-adhesive mounting pads.

Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.

PRICE
$879.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width1 in
Height72 in
Weight35 lbs

Product Details

StyleWall Mount
TypeMirrors
Package Quantity1
DescriptionUltra-Safe™ Glassless Mirror
ColorClear
Manufacturers Part Number19-1040
BrandFabrication Enterprises

Warranty

Warranty1 yr