MetroMax® Glassware Handling Baskets For Industrial Plastic Shelving, 18" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
Includes (2) vinyl coated baskets designed to fit a 18" x 36" MetroMax i frame. Not NSF listed.
PRICE
$359.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/2 in |
| Depth | 17-5/8 in |
| Height | 4-1/4 in |
| Weight | 8 lbs |
Product Details
| Type | Glassware Handling Basket |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | GWBSKT36 |
| Brand | MetroMax |