Satco 80-2004 Halogen Socket w/18-in. Leads
|
Questions & Answers (0)
Product Description
R7S Base. SF-1 200-#176;C Leads. 1000W-250V
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 1000 W |
| Voltage | 250 V |
| Color | Silver |
| Terminal | 3" Screw Terminals-Double Leg |
| Manufacturers Part Number | 80-2004 |
| Leads | 18" SF-1 200°C Leads |
| Base Type | R7S |
| Brand | Satco |