26-32W Four-Pin Bottom Screw Down G24Q-3 and GX24Q-3 Base For CF26DD/E and CF26DT/E Vertical Mount
Satco 90-1551 26-32W Four Pin Vertical Mount Socket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.71
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Vertical Mount |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 90-1551 |
| Base Type | G24Q-3, GX24Q-3 |
| Brand | Satco |