Boss Glazed Reception Desk - 48"W x 26"D x 41.5"H - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
The reception desk shell can be used alone or in conjunction with other reception items. This Driftwood unit make a good first impression every time.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 26 in |
| Height | 41-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Top Color Family | Driftwood |
| Base Color Family | Driftwood |
| Description | Reception Desk |
| Package Quantity | 1 |
| Manufacturers Part Number | N168-DW |
| Base Material | Laminate |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |