Qorpak PLA-03337 16oz (480ml) Natural LDPE Boston Round Bottle Only, 28-400 Neck Finish, Case of 140
Write a Review
|
Questions & Answers (0)
Product Description
Natural LDPE Boston Round Bottles are the perfect solution for liquid sample handling in a squeezable bottle. These bottles are virtually unbreakable and more resistant to stress cracking than HDPE bottles. They retain their impact strength at very low temperatures.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/16 in |
| Diameter | 79 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 28-400 |
| Color | White |
| Capacity | 480 |
| Closure Type | Screw Thread |
| Includes | Bottle Only, No Cap |
| Material | LDPE |
| Package Quantity | 140 |
| Description | Boston Round Bottle |
| Manufacturers Part Number | PLA-03337 |
| Brand | Qorpak |