Global Industrial
Model # :WBB2781379
Global Industrial 2" Pressure Gauge, 100 PSI, 1/8" NPT LM, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
CLEARANCE PRICE
$18.46
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/8" NPT |
| Dual Size | 1 |
| Gauge Size | 2 in |
| Range | 0-100 PSI |
Product Details
| Factory Filling | None |
| Wetted Parts Material | Brass Copper Alloy |
| Window Type | Removable Snap-Off |
| Window Material | Acrylic |
| Fillable | No |
| Connection Location | Bottom Mount |
| Series | 111.1 |
| Accuracy | 3/2/3% °F |
| Dial Material | White Plastic With Stop Pin |
| Ambient Operating Temperature Range | -40°F To 140°F °F |
| Package Quantity | 1 |
| Manufacturers Part Number | B2781379 |
| Case Material | ABS Plastic |
| Pointer Material | Black ABS Plastic |
| Media Operating Temperature | -40°F To 140°F °F |
| Brand | Global Industrial |