PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-204E
Write a Review
|
Questions & Answers (0)
Product Description
Utility gauge for commercial and industrial markets. High quality dry utility gauges for the broad commercial and industrial markets, these gauges are suitable for air, water, oil, gas and most other media not corrosive to brass. Black steel case, chrome bezel, copper alloy internals. 2" Dial.. 0/100 PSI. Center Back Mount Pressure Gauge
PRICE
$7.40
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.54 in |
| Width | 2.463 in |
| Height | 2.502 in |
| Weight | 0.3 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-100 PSI |
Product Details
| Interchange | 4253290 |
| Type | Pressure Gauge |
| Connection Location | Center Back Mount |
| Air Inlet Thread Type | NPT |
| Max PSI | 100 psi |
| PSI Range | 0-100 PSI psi |
| Style | Pneumatic Gauge |
| Material | Steel Case, Brass Internals |
| Description | Utility Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 102D-204E |
| Case Material | Black Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |