PIC Gauges 2" Pressure Gauge, 1/4" NPT, Dry Fillable, 0/100 PSI Range, U-Clamp Mount, 103D-204E
Write a Review
|
Questions & Answers (0)
Product Description
Utility pressure gauge for commercial and industrial markets. Chrome plated steel case and bezel, brass and copper alloy internals. 2" Dial. 0/100 PSI. 1/4" NPT. Dry. Center Back Mount with U-Clamp.
PRICE
$7.40
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.54 in |
| Width | 2.463 in |
| Height | 2.502 in |
| Weight | 0.3 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-100 PSI |
Product Details
| Interchange | 4231465 |
| Type | Pressure Gauge |
| Connection Location | Center Back Mount With U-Clamp |
| Air Inlet Thread Type | NPT |
| Max PSI | 100 psi |
| Style | Pneumatic Gauge |
| Material | Chrome Plated Steel Case, Brass Internals |
| Description | Pressure Gauge w/U-Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 103D-204E |
| Case Material | Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |